Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. All Purpose Cleaner and Degreasers jug, 4 PK

  • Zoro #: G0118505
  • Mfr #: 4644

$272.32 ($68.08/unit)

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dilution Ratio: 1:4
  • Container Type: jug
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #4644 Specifications

  • Zoro #: G0118505
  • Mfr #: 4644
Green Environmental Attribute: Meets SCAQMD Requirements Dilution Ratio: 1:4
Container Type: jug Freezing Point (F): 32 Degrees F
Automotive Degreaser Item: General Purpose Cleaner and Degreaser pH: 9.0 to 10.0
Flash Point: 15 Degrees F Sub-Category: Cleaners and Degreasers
Package Quantity: 4 Item: All Purpose Cleaner and Degreasers
VOC Content: 0.178 lb./gal. Cleaner Container Size: 1 gal.
Features: No Health or Environmental Risk, Requires No Personal Protection Equipment, Biodegradable, Hypoallergenic, Non-Toxic, Conforms to Strictest Clean Air Regulation Flammable/Non Flammable: Flammable
Boiling Point: 210 Degrees F Color: Cream
Boiling Point (F): 210 Degrees F Chlorinated/Non Chlorinated: Non Chlorinated
Size: 1 gal. Automotive Cleaner Item: General Purpose Cleaner and Degreaser
Specific Gravity: 0.975 Degreaser Container Size: 1 gal.
Degreaser Container Type: Jug Freezing Point: 32 Degrees F
Net Weight: 1.00 gal. Cleaner Container Type: Jug
Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Cleaner and Degreaser, Cleaner Container Type Jug, Cleaner Container Size 1 gal., Net Weight 1.00 gal., Solvent, Flammable, Non Chlorinated, 9.0 to 10.0 pH, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Cream, 1:4 Dilution Ratio, Boiling Point 210 Degrees F, Freezing Point 32 Degrees F, Flash Point 15 Degrees F, 0.975 Specific Gravity

Technical Guides

Reviews of Zoro Select #4644