Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. All Purpose Cleaner and Degreasers jug, 4 PK

  • Zoro #: G0118496
  • Mfr #: 4646

$79.66 ($19.91/unit)

  • Cleaner Container Type: Jug
  • VOC Content: 0.178 lb./gal.
  • Package Quantity: 4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #4646 Specifications

  • Zoro #: G0118496
  • Mfr #: 4646
Cleaner Container Type: Jug VOC Content: 0.178 lb./gal.
Package Quantity: 4 Cleaner Container Size: 1 gal.
Color: Milky White Flash Point: Greater Than 201 Degrees F
Boiling Point (F): 212 Degrees F pH: 8.0 to 9.0
Features: No Health or Environmental Risk, Requires No Personal Protection Equipment, Biodegradable, Hypoallergenic, Non-Toxic, Conforms to Strictest Clean Air Regulation Boiling Point: 212 Degrees F
Freezing Point (F): 32 Degrees F Specific Gravity: 0.98
Item: All Purpose Cleaner and Degreasers Sub-Category: Cleaners and Degreasers
Automotive Cleaner Item: General Purpose Cleaner and Degreaser Container Type: jug
Size: 1 gal. Dilution Ratio: Ready to Use
Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing Net Weight: 4.00 gal.
Freezing Point: 32 Degrees F Degreaser Container Type: Jug
Automotive Degreaser Item: General Purpose Cleaner and Degreaser Degreaser Container Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Zoro Select All Purpose Cleaner and Degreasers. Size: 4 gal., Color: Milky White, Application: All Purpose Cleaning, Remove Tough Grease and Oil.

Reviews of Zoro Select #4646