Zoro Select
Cleanout Barrel, Cast Iron, 6 in, Socket
- Zoro #: G300918552
- Mfr #: SVFCOF06
Key Features
- Pipe Fitting Material: Cast Iron
- Item: Cleanout
- Fitting Side A Nominal Pipe Size: 6 in
- Fitting Side B Outside Diameter: 6 1/4 in
- Fitting Side A Outside Diameter: 6 1/4 in
- Application: DWV
- Fitting Side B Gender: Female
- Includes Pre-Applied Thread Sealant: No
$79.27
5% off
$74.74
Subtotal: $74.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #SVFCOF06
- Zoro #G300918552
- Country of OriginMultiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 1/4 in |
Fitting Side A Outside Diameter | 6 1/4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 4 1/4 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Details
Pipe Fitting Material | Cast Iron |
Item | Cleanout |
Application | DWV |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Female |
Fitting Side A Type | Socket |
Includes Seal | No |
Fitting Side B Type | Socket |
Finish/Coating | Black Asphalt |
Color | Black |
Material Grade | Gray Cast Iron |
Class | 0 psi |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 0 psi |
Connection Type | Socket |
Pipe Fitting Gender | Female Female |
Description
Cleanout, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 1/4 in, 6 in, Female, Socket, 6 1/4 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #SVFCOF06
Explore more
- ZORO SELECT 1-1/2" x 1/2" Carbon Steel Swage Nipple Class XS 2964833101
- ZORO SELECT 22.5 Bend, Cast Iron, 8 in, Socket 220688
- ZORO SELECT Cross, Cast Iron, 2 x 2 x 1 1/2 x 1 1/2 in 222016
- ZORO SELECT Flange, Steel, Socket Weld, 3/4" Pipe Size BULK-PF-522
- ZORO SELECT Figure Five Combo, Cast Iron, 2 in, Socket ZFB228052
- ZORO SELECT FNPT 90 Degree Reducing Elbow Class 150 0810007203
- ZORO SELECT Black-Coated Steel Pipe Nipple 793EZ2
- ZORO SELECT Pipe Fittings, Cap, 3/4", Iron 793FR0
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum ZUSA-PF-14955
- PROPLUS 3/8 Black Malleable Coupling 45084
- Zoro Select Fittings