Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick
Mfr # BULK-PS-CAC-4
Zoro # G2422849
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-4
- Zoro # G2422849
- UPC # 193005036560
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Thickness | 1/8" |
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Thickness | 0.125" |
Width | 48" |
Length | 96" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188664)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT SS Sheet 304, 24 in Overall W (6825_24_48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-CAC-323)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-CAC-48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-CAC-37)
- ZORO SELECT Black UHMW Sheet Stock 10 ft. L x 48" W x 0.500" Thick (PS-UHMW-RCY-21)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/8" Thick (BULK-PS-UHMW-222)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.250" Thick (1UTT9)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Clear (626055)
- Zoro Select Plastic Sheets