Zoro Select
Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.015" Thick
- Zoro #: G8079338
- Mfr #: BULK-PF-PC-26
Tap to zoom
Hover or click to zoom
$237.39
- Item: Film Stock
- Plastic Material: Polycarbonate
- Plastic Thickness: 0.015"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $237.39
Zoro Select #BULK-PF-PC-26 Specifications
- Zoro #: G8079338
- Mfr #: BULK-PF-PC-26
- Item: Film Stock
- Plastic Material: Polycarbonate
- Plastic Thickness: 0.015"
- Plastic Width: 40"
- Plastic Length: 50 ft.
- Plastic Color: Clear
- Max. Temp. (F): 240 Degrees F
- Min. Temp. (F): -20 Degrees F
- Color: Clear
- Material Type: Standard
- Operating Temp. Range: -20 Degrees to 240 Degrees F
- Tensile Strength: 9,700 psi
- Length: 50 ft.
- Thickness: 0.015"
- Width: 40"
- Material: Polycarbonate
- Shape: Films & Rolls
- Maximum Temperature: 240 Degrees F
- Machinability: Fair
- Backing Type: Plain
- Minimum Temperature: -40 Degrees F
- UV Resistant: No
- Plastic Density: 0.043 lb/cu in
- Impact Strength Rating: Excellent
- Friction Rating: Not Slippery
- Temperature Range: -40 Degrees to 240 Degrees F
- Plastic Hardness Rating: Hard
- Friction Coefficient: 0.53
- Water Absorption: 0.13 %
- Water Absorption Rating: Good
- Nominal Size: 40 in W x 50 ft L
- Plastic Clarity: Clear
- Wear Factor: Fair
- Corrosion and Chemical Resistance: Fair
- Plastic Hardness: Rockwell R120
- Tensile Strength Rating: Good
- Impact Strength: 14.0 ft-lb/in
- Grade: Standard
- Country of Origin (subject to change): China
Description
Film Stock, Plastic Grouping Film Stock, Plastic Material Polycarbonate, Plastic Thickness 0.015 in, Plastic Width 40 in, Plastic Length 50 ft, Plastic Color Clear, Max. Temp. (F) 240 Degrees F, Min. Temp. (F) -20 Degrees F, Standard, Operating Temp. Range -20 Degrees to 240 Degrees F, Tensile Strength 8700 psi