Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Clear PVC Type 1 Plastic Sheet Stock 6" L x 6" W x 1/16" Thick

  • Zoro #: G000398999
  • Mfr #: BULK-PS-PVC-603
$5.22 /ea

Order in multiples of 3

  • Plastic Material: PVC Type 1
  • Plastic Thickness: 1/16"
  • Plastic Width: 6"
See full product details
Orders over $75 ship free.

Zoro Select #BULK-PS-PVC-603 Specifications

  • Zoro #: G000398999
  • Mfr #: BULK-PS-PVC-603
Plastic Material: PVC Type 1 Plastic Thickness: 1/16"
Plastic Width: 6" Plastic Length: 6"
Plastic Color: Clear Max. Temp. (F): 120 Degrees F
Min. Temp. (F): 32 Degrees F Operating Temp. Range: 32 Degrees to 120 Degrees F
Color: Clear Impact Strength: 0.48 ft-lb/sq in
Item: Plastic Sheet Stock Tensile Strength: 7,200 psi
Material Type: Standard Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Plastic Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC, Plastic Thickness 0.0625 in, Plastic Width 6 in, Plastic Length 6 in, Plastic Color Clear, Max. Temp. (F) 120 Degrees F, Min. Temp. (F) 32 Degrees F, Standard, Operating Temp. Range 32 Degrees to 120 Degrees F, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/sq in

Reviews of Zoro Select #BULK-PS-PVC-603