customer-service Help
Zoro Select

Clear Storage Tote 16 1/4 in x 7 in x 6 1/8 in H

Zoro Select Clear Storage Tote 16 1/4 in x 7 in x 6 1/8 in H 3410GRPRCL.10
Hover or click to zoom Tap to zoom
$9.92
  • Item: Storage Tote
  • Outside Width: 7 in
  • Outside Length: 16 1/4 in
See full product details
Orders over $75 ship free.

Total: $9.92

Zoro Select #3410GRPRCL.10 Specifications

  • Item: Storage Tote
  • Outside Width: 7 in
  • Outside Length: 16 1/4 in
  • Outside Height: 6 1/8 in
  • Color: Clear
  • Load Capacity: 1.8 gal
  • Volume Capacity: 1.8 gal
  • Material: Polypropylene
  • Inside Length: 5 1/2 in
  • Inside Width: 12 3/4 in
  • Inside Height: 5 5/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Type: Storage Tote
  • Includes: Lid
  • Tote Item: Storage Tote
  • Package Quantity: 1
  • Bottom Inside Width: 12 3/4 in
  • Bottom Inside Length: 5 1/2 in
  • Overall Width Range: Narrower than 12 in
  • Overall Length Range: Shorter than 20 in
  • Shape: Rectangle
  • Overall LxWxH: 16 1/4 in x 7 in x 6 1/8 in
  • Volume Capacity Range: Less than 10 gal
  • Lid Locking Type: Snap-On
  • Overall Length: 16 1/4 in
  • Lid Color: Clear
  • Body Color: Clear
  • Lid Color: Clear
  • Stackable: Yes
  • Body Color: Clear
  • Includes Lid: Yes
  • Overall Height Range: Shorter than 12 in
  • Country of Origin (subject to change): United States

Description

Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Clear, Overall Height 6 1/8 in, Overall Length 16 1/4 in, Overall Width 7 in, Stackable Yes, Volume Capacity 1.8 gal, Bottom Inside Length 5 1/2 in, Bottom Inside Width 12 3/4 in, Includes Lid

Reviews of Zoro Select #3410GRPRCL.10