Shop Alternate Products
This Product is Discontinued
Zoro Select
Clevis Pin, 1/2" dia., 1-1/2" L, PK270 (Discontinued)
Mfr # B39797.050.0150
Zoro # G2099008
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain