Shop Alternate Products
This Product is Discontinued
Zoro Select
Clevis Pin, 5/16" dia., 2-1/2" L, PK355 (Discontinued)
Mfr # B51798.031.0250
Zoro # G2099647
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8