Zoro Select
Clevis Pin, Zinc, 0.500x1 1/2 L, PK5
Mfr # WWGCLPZBP070
Zoro # G2855851
$10.37
14% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 WWGCLPZBP068
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK5 WWGCLPZBP078
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 1/4 L, PK5 WWGCLPZBP069
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L WWG-CLPSBPS-074
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 WWG-CLPCZ-001
- ZORO SELECT Clevis Pin, Hdlss, 5/16 x1 27/32, w/2 Rings WWG-HLPGRR-034
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 U51798.031.0137
- ZORO SELECT Precision Clevis Pin 3-3/8 Usable Lg PIN30201264
- ZORO SELECT Precision Clevis Pin 2-1/16 Usable Lg PIN3013136-BX
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 In L WWG-CLPS-113
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L WWG-CLPS-106
- Zoro Select Clevis Pins