Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40

  • Zoro #: G3439685
  • Mfr #: 731-001SGR

$1.31

  • Pipe Size: 1/4"
  • Temp. Range: -20 Degrees to 650 Degrees F
  • Basic Pipe Fitting Shape: Nipple
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #731-001SGR Specifications

  • Zoro #: G3439685
  • Mfr #: 731-001SGR
Pipe Size: 1/4" Temp. Range: -20 Degrees to 650 Degrees F
Basic Pipe Fitting Shape: Nipple Basic Pipe Fitting Material: Metal
Outside Dia.: 35/64" Wall Thickness: 5/64"
Pipe Connection Type: Threaded on Both Ends Specific Pipe Fitting Shape: Nipple
Thread Type: NPT Pipe Schedule: 40
Pipe Fitting Connection Type: MNPT x MNPT Standards: ASTM A312, ASTM A733, ASME B1.20.1
Seamless/Welded: Welded Fittings Sub-Category: Nipples
Pipe Size (Fittings): 1/4" Inside Dia.: 23/64"
Pipe Fitting Schedule/Class: Schedule 40 Material - Pipe: 316 Stainless Steel
Pipe Size - Nominal: 1/4" Max. Pressure: 2184 psi @ 650 Degrees F
Item: Stainless Steel Close Pipe Nipple Pipe Fitting Material: 316 Stainless Steel
Pipe Weld Type: Electric Resistance Weld Overall Pipe Length: 7/8"
Country of Origin (subject to change): Multiple

Description

Take a look at the features for Zoro Select Stainless Steel Close Pipe Nipple. Overall Pipe Length: 7/8", Pipe Type: Pipe Nipple, Pipe Schedule: 40.

Reviews of Zoro Select #731-001SGR