Zoro Select
Closet Tee, Cast Iron, 4 x 4 x 2 in, Socket
- Zoro #: G700722346
- Mfr #: 229502L
Key Features
- Pipe Fitting Material: Cast Iron
- Item: Top Left Vented Closet Tee
- Connection Type: Socket
- Pipe Fitting Gender: Female Female Female
- Fitting Side C Gender: Female
- Fitting Side C Outside Diameter: 2 3/8 in
- Color: Black
- Fitting Shape: Tee
$158.48
10% off
$142.56
Subtotal: $142.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #229502L Specifications
- Zoro #: G700722346
- Mfr #: 229502L
- UPC #: 810074082679
- Pipe Fitting Material: Cast Iron
- Item: Top Left Vented Closet Tee
- Connection Type: Socket
- Pipe Fitting Gender: Female Female Female
- Fitting Side C Gender: Female
- Fitting Side C Outside Diameter: 2 3/8 in
- Color: Black
- Fitting Shape: Tee
- Pipe Size: 2 in, 4 in
- Fitting Pipe Size: 4 in x 4 in x 2 in
- Overall Length: 10 1/2 in
- Application: DWV
- Fitting Side A Outside Diameter: 4 7/16 in
- Fitting Side A Type: Socket
- Finish/Coating: Black Asphalt
- Includes Pre-Applied Thread Sealant: No
- Fitting Side A Nominal Pipe Size: 4 in
- Gender: Female
- Fitting Side A Gender: Female
- Fitting Side D Outside Diameter: 2 3/8 in
- Includes Seal: No
- Fitting Side C Nominal Pipe Size: 2 in
- Fitting Side B Nominal Pipe Size: 4 in
- Fitting Side B Type: Socket
- Fitting Side B Outside Diameter: 4 7/16 in
- Fitting Side B Gender: Female
- Material Grade: Gray Cast Iron
- Class: 0 psi
- Maximum Operating Pressure: 0 psi
- Low Lead Compliance Level: Compliant
- Country of Origin (subject to change): Multiple
Description
Top Left Vented Closet Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, 2 3/8 in, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #229502L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Pipe Flange, Cast Iron, 4 in Pipe Size ZFB222966
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 BULK-PF-489
- ZORO SELECT Double Wye, Cast Iron, 8 x 8 x 4 x 4 in ZFB221557
- ZORO SELECT 2-1/2" x 2" Malleable Iron Reducer 2WU78
- ZORO SELECT Reducing Tee, 2 In. x 2 In. x 1/2 In. 783Y66
- ZORO SELECT 3/8" x 1/8" Black Forged Steel Reducer 1MNG6
- ZORO SELECT Reducing P-Trap, Cast Iron, 2 in, Socket ZFB228562
- ZORO SELECT 45 Bend, 3 in, Socket, Cast Iron, Green ZFBSVF08B30
- ZORO SELECT Running Trap, Cast Iron, 4 in, Socket, Black SVFRTP40
- ZORO SELECT Black Steel Blind Flange Class 150 FLCS1RFBL112
- GRUVLOK Tee, Cast Iron, 8 in Pipe Size, Class 125 0306028804
- Zoro Select Black Pipe Fittings