Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cohesive Bubble Roll 24" x 300 ft., 3/16" Thickness

  • Zoro #: G0077695
  • Mfr #: 39UK88

$264.29 ($132.15/unit)

Details
  • Basis Weight: 35.50 lb.
  • Item: Cohesive Bubble Roll
  • Color: Clear
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK88 Specifications

  • Zoro #: G0077695
  • Mfr #: 39UK88
Basis Weight: 35.50 lb. Item: Cohesive Bubble Roll
Color: Clear Perforation Increments: 12"
Width: 24" Height: 25"
Bubble Height: 3/16" Roll Width: 24"
Roll Length: 300 ft. Country of Origin (subject to change): United States

Description

Cohesive Bubble Roll, Bubble Height 3/16 In., Roll Width 24 In., Roll Length 300 ft., Color Clear, Height 25 In., Width 24 In., Perforation Increments 12 In., Basis Weight 35.50 lb., Package Quantity 2

Reviews of Zoro Select #39UK88