Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coil Wire, 9 ga., Bare Wire, 1705 ft.

  • Zoro #: G0529116
  • Mfr #: 9BA100

$201.92

  • Standards: ASTM A853
  • Gauge: 9 ga.
  • Material: Black Annealed Wire
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #9BA100 Specifications

  • Zoro #: G0529116
  • Mfr #: 9BA100
Standards: ASTM A853 Gauge: 9 ga.
Material: Black Annealed Wire Finish: Bare Wire
Length: 1705 ft. Package Type: Coil
Item: Coil Wire Diameter: 0.1483"
Weight: 100 lb. ASTM Number: A853
Wire Finish: Bare Wire Break Strength: 775 lb.
Wire Gauge: 9 ga. Baling Wire Type: Coil
Wire Diameter: 1/64" Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coil Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 9 ga., Wire Diameter 1/64 In., Length 1705 ft., Break Strength 775 lb., Material Black Annealed Wire

Reviews of Zoro Select #9BA100