Zoro Select
Annealed Stainless Flat, 6 ft Overall L
Mfr # 3F.75X1.5-72
Zoro # G602203219
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.75 in
- Width 1.5 in
- Length 72 in
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 0.5 in W HSQ/500500-72
- ZORO SELECT Hex Bar Stock, 0.5" Thick, 1/2" Lx12" W 354_12_0
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft 4YTY2
- ZORO SELECT SS Plate 316, 2 in Overall L 316 SS0.5x2x21
- ZORO SELECT SS Rectangular Bar, 6in Overall L 17716_6_0
- ZORO SELECT SS Plate 304, 36" Overall L 304 SS0.024x6x361
- ZORO SELECT SS Plate 316, 24 in Overall W 316/316L SS0.25x24x361
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W 11520_18_0
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3" W 11281_36_0
- ZORO SELECT SS Plate 316, 12" Overall L 316 SS0.03x2x121
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 6815
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock