Zoro Select

Annealed Stainless Flat, 6 ft Overall L

Zoro Select Annealed Stainless Flat, 6 ft Overall L 3F.75X6-72
Hover or click to zoom Tap to zoom
  • Material: Stainless Steel
  • Alloy Type: 303
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Hardness Scale: Rc
  • Item: Cold Drawn Annealed Stainless Flat
  • Package Quantity: 1
See full product details
$960.62

Subtotal: $960.62

Zoro Select #3F.75X6-72 Specifications

  • Material: Stainless Steel
  • Alloy Type: 303
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Hardness Scale: Rc
  • Item: Cold Drawn Annealed Stainless Flat
  • Package Quantity: 1
  • Straightness Tolerance: 0.0125 in/5 ft
  • Machining Finish: Mill Finish
  • Metal Fabrication Process: Cold-Rolled
  • Tensile Strength: Not Rated
  • Heat Treatable: Yes
  • Overall Width: 6 in
  • Nominal Size (WxL): 6 in x 6 ft
  • Overall Length: 6 ft
  • Brinell Hardness: 201
  • Mechanical Finish B: Mill
  • Fabrication: Cold Finished
  • Tolerance Rating: Standard
  • Includes Material Certificate: Yes
  • Appearance: Plain
  • Shape: Rectangular Bar
  • Yield Strength: 30,000 psi
  • Material Grade: 303
  • System of Measurement: Inch
  • Mechanical Finish: Mill
  • Minimum Temperature: Not Available
  • Maximum Temperature: 1,500 Degrees F
  • Heat Treatment: Annealed
  • Country of Origin (subject to change): Multiple

Description

Cold Drawn Annealed Stainless Flat, Material Stainless Steel, Material Grade 303, Thickness 0.75 in, Overall Length 6 ft, Overall Width 6 in, Fabrication Cold Finished, Heat Treatment Annealed, Thickness Tolerance +/-0.005 in, Length Tolerance +/-6.000 in, Mechanical Finish Mill, Width Tolerance +0.008 in/-0.004 in, Yield Strength 30,000 psi, Tensile Strength Not Rated, Brinell Hardness 201, Heat Treatable Yes, Minimum Temperature Not Available, Maximum Temperature 1,500 Degrees F

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #3F.75X6-72

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.