Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Lab Coat, White, Unisex, 39 In. L

  • Zoro #: G0080735
  • Mfr #: MDT12WHT38E
$20.10
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Gender: Unisex
See full product details
Orders over $75 ship free.

Zoro Select #MDT12WHT38E Specifications

  • Zoro #: G0080735
  • Mfr #: MDT12WHT38E
Promotion Restriction: Not eligible for promotion Color: White
Gender: Unisex Closure Type: Buttons
Size: M Number of Pockets: 3
Length: 39 in Material: Polyester/cotton
Industry Type: Healthcare Fabric Weight: 5 oz
Item: Collared Lab Coat Fits Chest Size: 38 in
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Collared Lab Coat, Unisex, Size M, Fits Chest Size 38 in, White, Polyester/Cotton, Length 39 in, Buttons Closure Type, Fabric Weight 5 oz, Number of Pockets 3

Reviews of Zoro Select #MDT12WHT38E