Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Cabinet, 72" H, Assembled

  • Zoro #: G0599459
  • Mfr #: 250C362472SVA-HG
$659.86
  • Material: Steel
  • Overall Cabinet Depth: 24"
  • Mobile/Stationary: Stationary
See full product details
This item ships free.

Zoro Select #250C362472SVA-HG Specifications

  • Zoro #: G0599459
  • Mfr #: 250C362472SVA-HG
Material: Steel Overall Cabinet Depth: 24"
Mobile/Stationary: Stationary Assembled/Unassembled: Assembled
Locking Cabinet: Yes Finish: Powder Coated
Number of Cabinet Shelves: 4 Item - Storage Cabinets: Storage Cabinet
Overall Cabinet Height: 72" Overall Cabinet Width: 36"
Material - Cabinets: Steel Cabinet Color: Dark Gray
Number of Drawers: 0 Cabinet Strength Rating: Commercial
Number of Shelves: 4 Cabinet Style: Combination Wardrobe
Number of Doors: 2 No. of Drawers: 0
Gauge: 24 ga. Cabinet Door Type: Clearview
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Locking Points: 3 Points
Shelf Capacity: 150 lb Item: Storage Cabinet
Width of Cabinet: 36 in Depth of Cabinet: 24 in
Height of Cabinet: 72 in Cabinet Handle Style: Swing
Finish - Cabinets: Powder Coated Cabinet Locking Mechanism: Keyed
Casters Included: No Method of Construction: Bolted
Green Certification or Other Recognition: GREENGUARD Gold Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Zoro Select #250C362472SVA-HG