Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Cabinet, 72" H, Unassembled

  • Zoro #: G0599431
  • Mfr #: 250C362472ME
$555.96
  • Cabinet Color: Black
  • Cabinet Door Type: Standard
  • Cabinet Locking Mechanism: Keyed
See full product details
This item ships free.

Zoro Select #250C362472ME Specifications

  • Zoro #: G0599431
  • Mfr #: 250C362472ME
Cabinet Color: Black Cabinet Door Type: Standard
Cabinet Locking Mechanism: Keyed Cabinet Strength Rating: Commercial
Locking Cabinet: Yes Number of Shelves: 4
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Green Certification or Other Recognition: GREENGUARD Gold
Casters Included: No Overall Cabinet Width: 36"
Overall Cabinet Height: 72" Cabinet Style: Combination Wardrobe
Gauge: 24 ga. Width of Cabinet: 36 in
Assembled/Unassembled: Unassembled Locking Points: 3 Points
Material: Steel Number of Doors: 2
Number of Drawers: 0 Item - Storage Cabinets: Storage Cabinet
Finish: Powder Coated Height of Cabinet: 72 in
Item: Storage Cabinet Material - Cabinets: Steel
Mobile/Stationary: Stationary Overall Cabinet Depth: 24"
Depth of Cabinet: 24 in Number of Cabinet Shelves: 4
Cabinet Handle Style: Swing Method of Construction: Bolted
No. of Drawers: 0 Shelf Capacity: 150 lb
Finish - Cabinets: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Zoro Select #250C362472ME