Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sealless Combination Tool, 1/2 inW, 1348lb

  • Zoro #: G0507109
  • Mfr #: 40TP60

$2,550.04

  • For Strapping Width: 3/4"
  • Weight: 7.5 lb.
  • For Use With: Steel Strapping
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #40TP60 Specifications

  • Zoro #: G0507109
  • Mfr #: 40TP60
For Strapping Width: 3/4" Weight: 7.5 lb.
For Use With: Steel Strapping Item: Sealless Combination Tool
Material: Steel Handle Length: 11"
Fits Strap Tensile: 2770 lb. Tool Strength: Heavy Duty
Standards: CE Tool Tension Capacity: 2770 lb.
Color: Blue, Silver Tool Weight: 8 lb.
Tool Type: Combo Tool Tool Joint Type: Sealless
Crimping: 2 Sided Min. Strapping Width: 3/4"
Compatible Strapping: Steel Strapping Seal Surface Type: Flat
Tool Style: Feedwheel Overall Height: 8"
Overall Length: 15" Overall Width: 5"
Max. Strapping Width: 3/4" Handle Grip: Yes
Fits Strap Width: 3/4" Tool Power Source: Manual
Tensioner Application: High Strength Handle Covering Material: Plastic
Tensioner Type: Feedwheel Tensioner Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Sealless Combination Tool, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 3/4 In., Fits Strap Tensile 2770 lb., Tool Joint Type Sealless, Handle Length 11 In., Tool Weight 8 lb., Tool Tension Capacity 2770 lb., Tool Style Feedwheel, Tensioner Application High Strength, Min. Strapping Width 3/4 In., Max. Strapping Width 3/4 In., Overall Height 8 In., Tensioner Type Feedwheel Tensioner

Reviews of Zoro Select #40TP60