- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 24 ga. ga. Steel Storage Cabinet, Stationary
Shop Alternate Products
This Product is Discontinued
Zoro Select
24 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # 1UFA5
Zoro # G0597764
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Light Duty
- Material Steel
- Assembled/Unassembled Unassembled
- Gauge 24 ga.
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1UFA5
-
Zoro #
G0597764
- UPC # 190735412046
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 18 in x 72 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Overall Depth | 18 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 |
Item | Storage Cabinet |
Number of Doors | 2 |
Finish | Powder Coated |
Locking Points | 3 Points |
Standards | ANSI/BIFMA |
Includes | (1) Full Width Top Shelf, (4) Adjustable Half Width Shelves, (1) Half Width Coat Rod, Full Shelf Capacity 100 lb, Half Shelf Capacity 50 lb |
Mobile/Stationary | Stationary |
Method of Construction | Welded |
Shelf Capacity | 150 lb |
Panel Material Thickness | 24 ga |
Door Locking Points | 3 |
ShelvesAdj | 5 (1) Fixed; (4) Adjustable |
Load Capacity per Shelf | 50 lb, 100 lb |
Cabinet Storage Components | Hanging Rods, Shelves |
Base Type | Frame |
Body Panel Type | Solid |
Material - Cabinets | Steel |
Mobility | Stationary |
Cabinet Locking Mechanism | Keyed |
Number of Cabinet Shelves | 5 |
Door Handle Type | Swing |
Color Family | Tan |
Audit Trail Storage | None |
Number of Shelves and Adjustability | 5 Shelves: 4 Adjustable, 1 Fixed |
Shelf Adjustability | (1) Fixed; (4) Adjustable |
Cabinet Finish/Material | Powder Coated Steel |
No. of Drawers | 0 |
Cabinet Door Type | Standard |
Handle/Lock Type | Swing Handle & Keyed |
Cabinet Finish | Powder Coated |
Casters Included | No |
Cabinet Handle Style | Swing |
Locking Cabinet | Yes |
Finish - Cabinets | Powder Coated |
Frame Assembled | Unassembled |
Includes Hanging Rod | Yes |
Item - Storage Cabinets | Storage Cabinet |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Unassembled, Load Capacity per Shelf 50 lb, 100 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov