- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- Ductile Iron Pipe Fittings
- /
- Concentric Reducer, 24"x8", 125, Flg, Black
Zoro Select
Concentric Reducer, 24"x8", 125, Flg, Black
- Zoro #: G1556471
- Mfr #: INACTIVE
Tap to zoom
Hover or click to zoom
$4,678.46
- Pipe Size - Pipe Fitting: 24" x 8"
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Concentric Reducer
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $4,678.46
Zoro Select #INACTIVE Specifications
- Zoro #: G1556471
- Mfr #: INACTIVE
- Pipe Size - Pipe Fitting: 24" x 8"
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Concentric Reducer
- Basic Pipe Fitting Material: Metal
- Basic Pipe Fitting Shape: Reducer
- Item: Concentric Reducer
- Pipe Size (Fittings): 24" x 8"
- Country of Origin (subject to change): China
Description
Concentric Reducer,24"x8",125,Flg,Black
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Zoro Select #INACTIVE
Explore more
- ZORO SELECT Reducing Tee, 10"x8"x10", 125, Flg, Black 4319002058
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black 4319002460
- ZORO SELECT Elbow, 11-1/4", 12", 125, Flg, Black 4319001018
- ZORO SELECT Reducing Cross, 10"x6", 125, Flg, Black 4319002230
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi 0390173631
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi 0390028462
- GRUVLOK 22.5 Elbow, Ductile Iron, 4 in, Grooved 0390015444
- GRUVLOK Coupling, Ductile Iron, 1 1/2 x 1 1/4 in 0390028272
- GRUVLOK Reducing Tee, Orange, 12 x 12 x 10 in 0390019164
- ZORO SELECT Cap, 4", Iron, 1000 psi 0390030229
- Zoro Select Fittings