
Concrete Screw, #10-16 Dia., Oval, 3 in L, Steel Zinc Plated, 1000 PK
Mfr # 1048ABPO
Zoro # G7609894
product price:Â $243.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048ABPO
Zoro #
G7609894
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#10-16
Overall Length
3 in
Thread Length
3 in
Anchor Size
10-16 x 3 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Description
Anchor Screws,10-16x3,Phil OVAL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.