customer-service Help
Zoro Select

Control Flag Line, 100 Ft. L, 11In. H (Discontinued)

Zoro Select Control Flag Line, 100 Ft. L, 11In. H 10K035
Tap to zoom
Hover or click to zoom
$55.38
  • Item: Control Flag Line
  • Length: 100 ft.
  • For Use With: Stanchions
See full product details
This Product is Discontinued

Zoro Select #10K035 Specifications

  • Item: Control Flag Line
  • Length: 100 ft.
  • For Use With: Stanchions
  • Overall Height: 11"
  • Color: Yellow
  • Construction: Plastic
  • Mounting Type: Permanent
  • Country of Origin (subject to change): Unknown

Description

Control Flag Line, Color Yellow, For Use With Stanchions, Mounting Type Permanent, Overall Height 11 In.

Restrictions and Compliance

Reviews of Zoro Select #10K035