Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Convex Mirror, Hard Board, Acrylic, 26 ft.
  • Zoro #: G0246779
  • Mfr #: SCVI-26T-CLIP
$99.27
  • Mirror Environment: Indoor
  • Item: Convex Mirror
  • Backing Material: Hardboard
See full product details
This item ships free.

Zoro Select #SCVI-26T-CLIP Specifications

  • Zoro #: G0246779
  • Mfr #: SCVI-26T-CLIP
Mirror Environment: Indoor Item: Convex Mirror
Backing Material: Hardboard Diameter: 26"
Height: 3" Safety Mirror Item: Convex Mirror
Lens Material: Acrylic Rim Type: Aluminum
Shape: Circular Approx. Viewing Distance: 26 ft.
Mirror Shape: Circular Backing: Hard Board
Viewing Angle: 160 Degrees Includes Mounting Hardware: Yes
Width: 26" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indoor convex mirrors can be used to identify shoplifters, found with our safety and security mirrors. Take a look at the features for this Convex Mirror : DIAMETER: 26", WIDTH: 26", HEIGHT: 3"

Reviews of Zoro Select #SCVI-26T-CLIP