Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Convex Mirror, Hard Board, Circular, 26 ft.
  • Zoro #: G0246815
  • Mfr #: SCVI-26T-SB-FL
$284.84
  • Mirror Environment: Indoor
  • Lens Material: Acrylic
  • Item: Convex Mirror
See full product details
This item ships free.

Zoro Select #SCVI-26T-SB-FL Specifications

  • Zoro #: G0246815
  • Mfr #: SCVI-26T-SB-FL
Mirror Environment: Indoor Lens Material: Acrylic
Item: Convex Mirror Backing Material: Hardboard
Viewing Angle: 160 Degrees Rim Type: Aluminum
Includes Mounting Hardware: Yes Mirror Shape: Circular
Diameter: 26" Safety Mirror Item: Convex Mirror
Height: 3" Backing: Hard Board
Shape: Circular Width: 26"
Approx. Viewing Distance: 26 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Convex Mirror, Mirror Environment Indoor, Diameter 26 In., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Material Hardboard, Mounting Type 1 Telescope, Includes Mounting Hardware Yes, Mirror Shape Circular, Approx. Viewing Distance 26 ft., Rim Type Aluminum, Convex Mirror

Reviews of Zoro Select #SCVI-26T-SB-FL