Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Pulley, 6-3/4 in Dia, 48-3/4 inL

  • Zoro #: G0158685
  • Mfr #: 67000-185
$999.99
  • Lagging Type: Urethane
  • Features: QD Hubs and Bushings
  • Belt Pulley Material: Steel
See full product details
This item ships free.

Zoro Select #67000-185 Specifications

  • Zoro #: G0158685
  • Mfr #: 67000-185
Lagging Type: Urethane Features: QD Hubs and Bushings
Belt Pulley Material: Steel Shaft Diameter: 1 7/16 in
Shaft Extension: 4" to 10-3/4" Shaft Dia.: 1-7/16"
Pulley Width: 34 in Material: Steel
Shaft Extension Length: 4 in to 10 3/4 in Pulley Dia.: 6-3/4"
Item: Conveyor Belt Pulley Face Width: 34"
End Type: QD Rim Profile: Trapezoidal Crown
Face Profile: Tapered Pulley Diameter: 6 3/4 in
Shaft Length: 48 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Pulley, Tapered, 6-3/4 In. Pulley Diameter, Shaft Length 48-3/4 In., 1-7/16 In. Shaft Diameter, QD, Steel, 34 In. Pulley Width

Reviews of Zoro Select #67000-185