Zoro Select
Copolymer Polypropylene Paint Tray, 1 qt, 16 1/4" L, 2 1/2" D, 11" W
- Zoro #: G3926237
- Mfr #: 202041
Hover or click to zoom Tap to zoom
Key Features
- Capacity: 1 qt
- Material: Copolymer Polypropylene
- Depth: 2 1/2"
- Length: 16 1/4"
- Width: 11"
- For Use With: Mfr. No. DWT-PTL
- Length (Straight Wireway): 16 1/4 in
- Overall Depth: 2 1/2 in
$3.79
Subtotal: $3.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Plastic Paint Tray, 1 gal, 13" L, 4" D, 22" W 18DPT
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W BR412-21
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W DPT
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W DWTM
- ZORO SELECT Polypropylene Paint Tray Liner, 2 qt, 15 1/8" L, 3 1/2" D, 11 3/4" W DPT-PTL
- ZORO SELECT HDPE Paint Tray, 5 qt, 20 1/4" L, 4 3/16" D, 13 1/4" W 45 XL
- ZORO SELECT HDPE Paint Tray Liner, 5 qt, 20 1/2" L, 4" D, 14" W 1000519
- ZORO SELECT Plastic Paint Tray Liner, 1 qt, 15 3/8" L, 2 1/4" D, 11 3/4" W 200998
- ZORO SELECT Plastic Mini Paint Tray, 1/2 qt, 15" L, 2" D, 7" W 12050C
- PREMIER PAINT ROLLER MANUFACTURING Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 11" W 9-T
- MARTIN STUDIOS LLC Paint Tray Baggy 9" BBS401
- Zoro Select Paint Trays and Buckets