Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 295-031006B
Zoro # G4295838
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Explore More Products
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. HGWS70500-015
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. HGW50125-03
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. HGWS70375-015.437
- ZORO SELECT Cor Rad End Mill, 1/4", Carb, 0" rad 295-020312B
- ZORO SELECT Cor Rad End Mill, 3/8", Carb, 0" rad 295-010500B
- ZORO SELECT Cor Rad End Mill, 3/4", Carb, 0" rad 295-020753B
- OSG Corner Radius Carbide End Mills VGM6-0084
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill EMB13016
- OSG Corner Radius Carbide End Mills VGM5-0101
- OSG Corner Radius Carbide End Mills VGM5-0234
- OSG Corner Radius Carbide End Mills VGM5-0154
- Zoro Select End Mills