Zoro Select
Cor Rad End Mill, 1/8", Carb, 0" rad
- Zoro #: G4297247
- Mfr #: 295-020187B
Hover or click to zoom Tap to zoom
Key Features
- Corner Radius: 0 in
- Number of Flutes: 5
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Finish: Bright (Uncoated)
- Grade: Carbide
- Shank Dia.: 1/8 in
- Milling Dia.: 1/8 in
$24.99
Subtotal: $24.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Cor Rad End Mill, 3/8", Carb, 0" rad 295-054037
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. HGWL70500-03 1.75
- ZORO SELECT Cor Rad End Mill, 1/4", Carb, 0" rad 292-601153
- ZORO SELECT Cor Rad End Mill, 1/2", Carb, 0" rad 295-054058
- ZORO SELECT Corner Radius End Mill, nACo, 5.000" L HGWL50750-03
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. HGWS70375-015
- PROTOTYP Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating MC326.19.1A4D076-WK40TF
- WIDIA HANITA Cor Rad End Mill, 10.00mm, Carb, 0.50mm rad 57481002DL10
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius 889516
- WIDIA HANITA Corner Radius End Mill, WS15PE Grade 5V1E10004AT
- OSG Corner Radius Carbide End Mills VGM6-0010
- Zoro Select Corner Radius End Mills