Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pad, Single, 48" W, 48" L

  • Zoro #: G0213415
  • Mfr #: 55VK19
$21.75 /ea

Order in multiples of 10

  • Item: Corrugated Pads
  • Length: 48 in
  • Wall Type: Single Wall
See full product details
Orders over $75 ship free.

Zoro Select #55VK19 Specifications

  • Zoro #: G0213415
  • Mfr #: 55VK19
Item: Corrugated Pads Length: 48 in
Wall Type: Single Wall Wall Thickness: 3/16"
Color: White Width: 48 in
Post-Consumer Recyclability: 100 % Material: Polypropylene
Thickness: 3/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 48 In., Length 48 In., Thickness 3/16 In., Material Polypropylene, Color White, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #55VK19