Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 15" W, 15" L

  • Zoro #: G0213214
  • Mfr #: 56EC35
$0.53 /ea

Order in multiples of 50

  • Post-Consumer Recyclability: 100 %
  • Thickness: 1/8 in
  • Wall Type: Single Wall
See full product details
Orders over $75 ship free.

Zoro Select #56EC35 Specifications

  • Zoro #: G0213214
  • Mfr #: 56EC35
Post-Consumer Recyclability: 100 % Thickness: 1/8 in
Wall Type: Single Wall Wall Thickness: 1/8"
Item: Corrugated Pads Color: Kraft
Material: Corrugate Fluting Profile: C Flute
Board Test: 32 ECT Width: 15 in
Length: 15 in Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 15 In., Length 15 In., Thickness 1/8 In., Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC35