Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 16" W, 16" L

  • Zoro #: G0213135
  • Mfr #: 56EC36
$0.64 /ea

Order in multiples of 50

  • Fluting Profile: C Flute
  • Material: Corrugate
  • Item: Corrugated Pads
See full product details
Orders over $75 ship free.

Zoro Select #56EC36 Specifications

  • Zoro #: G0213135
  • Mfr #: 56EC36
Fluting Profile: C Flute Material: Corrugate
Item: Corrugated Pads Board Test: 32 ECT
Length: 16 in Post-Consumer Recyclability: 100 %
Thickness: 1/8 in Width: 16 in
Wall Type: Single Wall Color: Kraft
Wall Thickness: 1/8" Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 16 In., Length 16 In., Thickness 1/8 In., Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC36