Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 20" W, 24" L

  • Zoro #: G0213196
  • Mfr #: 56EC37
$1.30 /ea

Order in multiples of 5

  • Length: 24 in
  • Width: 20 in
  • Wall Thickness: 1/8"
See full product details
Orders over $75 ship free.

Zoro Select #56EC37 Specifications

  • Zoro #: G0213196
  • Mfr #: 56EC37
Length: 24 in Width: 20 in
Wall Thickness: 1/8" Thickness: 1/8 in
Item: Corrugated Pads Board Test: 32 ECT
Fluting Profile: C Flute Color: Kraft
Material: Corrugate Post-Consumer Recyclability: 100 %
Wall Type: Single Wall Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 20 In., Length 24 In., Thickness 1/8 In., Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC37