Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 20" W, 30" L

  • Zoro #: G0213150
  • Mfr #: 56EC38
$1.40 /ea

Order in multiples of 5

  • Thickness: 1/8 in
  • Length: 30 in
  • Width: 20 in
See full product details
Orders over $75 ship free.

Zoro Select #56EC38 Specifications

  • Zoro #: G0213150
  • Mfr #: 56EC38
Thickness: 1/8 in Length: 30 in
Width: 20 in Item: Corrugated Pads
Color: Kraft Wall Thickness: 1/8"
Material: Corrugate Post-Consumer Recyclability: 100 %
Fluting Profile: C Flute Board Test: 32 ECT
Wall Type: Single Wall Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 20 In., Length 30 In., Thickness 1/8 In., Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC38