Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 24" W, 12" L

  • Zoro #: G0213345
  • Mfr #: 56EC30
$0.70 /ea

Order in multiples of 50

  • Fluting Profile: C Flute
  • Item: Corrugated Pads
  • Material: Corrugate
See full product details
Orders over $75 ship free.

Zoro Select #56EC30 Specifications

  • Zoro #: G0213345
  • Mfr #: 56EC30
Fluting Profile: C Flute Item: Corrugated Pads
Material: Corrugate Thickness: 1/8 in
Length: 12 in Width: 24 in
Post-Consumer Recyclability: 100 % Wall Thickness: 1/8"
Board Test: 32 ECT Wall Type: Single Wall
Color: Kraft Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 24 in, Length 12 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC30