Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 24" W, 18" L

  • Zoro #: G0213379
  • Mfr #: 56EC32
$1.08 /ea

Order in multiples of 50

  • Board Test: 32 ECT
  • Wall Thickness: 1/8"
  • Wall Type: Single Wall
See full product details
Orders over $75 ship free.

Zoro Select #56EC32 Specifications

  • Zoro #: G0213379
  • Mfr #: 56EC32
Board Test: 32 ECT Wall Thickness: 1/8"
Wall Type: Single Wall Length: 18 in
Color: Kraft Material: Corrugate
Thickness: 1/8 in Fluting Profile: C Flute
Item: Corrugated Pads Post-Consumer Recyclability: 100 %
Width: 24 in Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 24 in, Length 18 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC32