Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 24" W, 18" L

  • Zoro #: G0213248
  • Mfr #: 56EC59
$4.32 /ea

Order in multiples of 10

  • Standards: FDA Approved
  • Length: 18 in
  • Color: White
See full product details
Orders over $75 ship free.

Zoro Select #56EC59 Specifications

  • Zoro #: G0213248
  • Mfr #: 56EC59
Standards: FDA Approved Length: 18 in
Color: White Width: 24 in
Item: Corrugated Pads Wall Type: Single Wall
Material: Polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 24 in, Length 18 in, Material Polypropylene, Color White, Standards FDA Approved

Reviews of Zoro Select #56EC59