Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 24" W, 24" L

  • Zoro #: G0213169
  • Mfr #: 56EC34
$1.32 /ea

Order in multiples of 5

  • Material: Corrugate
  • Item: Corrugated Pads
  • Length: 24 in
See full product details
Orders over $75 ship free.

Zoro Select #56EC34 Specifications

  • Zoro #: G0213169
  • Mfr #: 56EC34
Material: Corrugate Item: Corrugated Pads
Length: 24 in Thickness: 1/8 in
Wall Thickness: 1/8" Post-Consumer Recyclability: 100 %
Width: 24 in Wall Type: Single Wall
Board Test: 32 ECT Fluting Profile: C Flute
Color: Kraft Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 24 In., Length 24 In., Thickness 1/8 In., Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC34