Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 24" W, 36" L

  • Zoro #: G0213318
  • Mfr #: 56EC41
$1.64 /ea

Order in multiples of 5

  • Length: 36 in
  • Item: Corrugated Pads
  • Board Test: 48 ECT
See full product details
Orders over $75 ship free.

Zoro Select #56EC41 Specifications

  • Zoro #: G0213318
  • Mfr #: 56EC41
Length: 36 in Item: Corrugated Pads
Board Test: 48 ECT Wall Thickness: 9/32"
Post-Consumer Recyclability: 100 % Wall Type: Double Wall
Width: 24 in Thickness: 9/32 in
Fluting Profile: C Flute Color: Kraft
Material: Corrugate Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Double Wall, Width 24 In., Length 36 In., Thickness 9/32 In., Board Test 48 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC41