Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 24" W, 36" L

  • Zoro #: G0213275
  • Mfr #: 56EC60
$9.30 /ea

Order in multiples of 10

  • Wall Type: Single Wall
  • Standards: FDA Approved
  • Width: 24 in
See full product details
Orders over $75 ship free.

Zoro Select #56EC60 Specifications

  • Zoro #: G0213275
  • Mfr #: 56EC60
Wall Type: Single Wall Standards: FDA Approved
Width: 24 in Item: Corrugated Pads
Material: Polypropylene Length: 36 in
Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 24 In., Length 36 In., Material Polypropylene, Color White, Standards FDA Approved

Reviews of Zoro Select #56EC60