Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 30" W, 40" L

  • Zoro #: G0213266
  • Mfr #: 56EC43
$3.32 /ea

Order in multiples of 5

  • Length: 40 in
  • Thickness: 9/32 in
  • Color: Kraft
See full product details
Orders over $75 ship free.

Zoro Select #56EC43 Specifications

  • Zoro #: G0213266
  • Mfr #: 56EC43
Length: 40 in Thickness: 9/32 in
Color: Kraft Wall Thickness: 9/32"
Width: 30 in Post-Consumer Recyclability: 100 %
Fluting Profile: C Flute Board Test: 48 ECT
Material: Corrugate Item: Corrugated Pads
Wall Type: Double Wall Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Double Wall, Width 30 In., Length 40 In., Thickness 9/32 In., Board Test 48 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC43