Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 36" W, 36" L

  • Zoro #: G0213239
  • Mfr #: 56EC44
$3.40 /ea

Order in multiples of 5

  • Post-Consumer Recyclability: 100 %
  • Board Test: 48 ECT
  • Color: Kraft
See full product details
Orders over $75 ship free.

Zoro Select #56EC44 Specifications

  • Zoro #: G0213239
  • Mfr #: 56EC44
Post-Consumer Recyclability: 100 % Board Test: 48 ECT
Color: Kraft Fluting Profile: C Flute
Wall Type: Double Wall Length: 36 in
Thickness: 9/32 in Width: 36 in
Material: Corrugate Item: Corrugated Pads
Wall Thickness: 9/32" Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Double Wall, Width 36 In., Length 36 In., Thickness 9/32 In., Board Test 48 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC44