Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 36" W, 48" L

  • Zoro #: G0213290
  • Mfr #: 56EC45
$4.60 /ea

Order in multiples of 5

  • Wall Type: Double Wall
  • Post-Consumer Recyclability: 100 %
  • Board Test: 48 ECT
See full product details
Orders over $75 ship free.

Zoro Select #56EC45 Specifications

  • Zoro #: G0213290
  • Mfr #: 56EC45
Wall Type: Double Wall Post-Consumer Recyclability: 100 %
Board Test: 48 ECT Width: 36 in
Material: Corrugate Length: 48 in
Wall Thickness: 9/32" Item: Corrugated Pads
Thickness: 9/32 in Color: Kraft
Fluting Profile: C Flute Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Double Wall, Width 36 In., Length 48 In., Thickness 9/32 In., Board Test 48 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC45