Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 48" W, 48" L

  • Zoro #: G0213178
  • Mfr #: 56EC52
$16.94 /ea

Order in multiples of 5

  • Board Test: 90 ECT
  • Width: 48 in
  • Post-Consumer Recyclability: 100 %
See full product details
Orders over $75 ship free.

Zoro Select #56EC52 Specifications

  • Zoro #: G0213178
  • Mfr #: 56EC52
Board Test: 90 ECT Width: 48 in
Post-Consumer Recyclability: 100 % Material: Corrugate
Wall Thickness: 5/8" Length: 48 in
Thickness: 5/8 in Wall Type: Triple Wall
Item: Corrugated Pads Color: Kraft
Green Environmental Attribute: Plastic-Free Packaging Product Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Triple Wall, Width 48 In., Length 48 In., Thickness 5/8 In., Board Test 90 ECT, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC52