Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 48" W, 72" L

  • Zoro #: G0213406
  • Mfr #: 56EC48
$9.06 /ea

Order in multiples of 5

  • Fluting Profile: C Flute
  • Thickness: 9/32 in
  • Wall Type: Double Wall
See full product details
Orders over $75 ship free.

Zoro Select #56EC48 Specifications

  • Zoro #: G0213406
  • Mfr #: 56EC48
Fluting Profile: C Flute Thickness: 9/32 in
Wall Type: Double Wall Board Test: 48 ECT
Width: 48 in Color: Kraft
Material: Corrugate Wall Thickness: 9/32"
Item: Corrugated Pads Post-Consumer Recyclability: 100 %
Length: 72 in Green Environmental Attribute: Plastic-Free Packaging Product
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Double Wall, Width 48 in, Length 72 in, Thickness 9/32 in, Board Test 48 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC48