Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 48" W, 96" L

  • Zoro #: G0213205
  • Mfr #: 56EC53
$32.25 /ea

Order in multiples of 5

  • Wall Thickness: 5/8"
  • Wall Type: Triple Wall
  • Material: Corrugate
See full product details
Orders over $75 ship free.

Zoro Select #56EC53 Specifications

  • Zoro #: G0213205
  • Mfr #: 56EC53
Wall Thickness: 5/8" Wall Type: Triple Wall
Material: Corrugate Post-Consumer Recyclability: 100 %
Thickness: 5/8 in Width: 48 in
Length: 96 in Color: Kraft
Item: Corrugated Pads Board Test: 90 ECT
Green Environmental Attribute: Plastic-Free Packaging Product Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Triple Wall, Width 48 in, Length 96 in, Thickness 5/8 in, Board Test 90 ECT, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC53