Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 48" W, 96" L

  • Zoro #: G0213424
  • Mfr #: 56EC56
$29.11 /ea

Order in multiples of 40

  • Length: 96 in
  • Post-Consumer Recyclability: 100 %
  • Item: Corrugated Pads
See full product details
Orders over $75 ship free.

Zoro Select #56EC56 Specifications

  • Zoro #: G0213424
  • Mfr #: 56EC56
Length: 96 in Post-Consumer Recyclability: 100 %
Item: Corrugated Pads Width: 48 in
Wall Type: Honeycomb Thickness: 1 in
Color: Kraft Material: Corrugate
Green Environmental Attribute: Plastic-Free Packaging Product Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Honeycomb, Width 48 In., Length 96 In., Thickness 1 In., Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent

Reviews of Zoro Select #56EC56