Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrugated Pads, 48" W, 96" L

  • Zoro #: G0213388
  • Mfr #: 56EC58
$43.00 /ea

Order in multiples of 10

  • Item: Corrugated Pads
  • Length: 96 in
  • Width: 48 in
See full product details
Orders over $75 ship free.

Zoro Select #56EC58 Specifications

  • Zoro #: G0213388
  • Mfr #: 56EC58
Item: Corrugated Pads Length: 96 in
Width: 48 in Standards: FDA Approved
Material: Polypropylene Wall Type: Single Wall
Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Pads, Wall Type Single Wall, Width 48 in, Length 96 in, Material Polypropylene, Color White, Standards FDA Approved

Reviews of Zoro Select #56EC58