Shop Alternate Products
This Product is Discontinued
Zoro Select
Cotter Pin, Retaining, Ext. Prong, PK5100 (Discontinued)
Mfr # B39350.012.0100
Zoro # G1844582
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/8 in